Learn More
Honeywell™ POWERCOAT™ Medium Weight Chemical Resistant Latex Gloves
Description
- Quality double-dipped latex glove
- 12 in. length provides wrist and forearm protection
- Interlock knit liner and pinked edge cuff
- Resistance to punctures, cuts and a wide variety of chemicals
- Durable elasticity and comfortable
- Recommended for agriculture, chemical, food services and municipalities
Specifications
Specifications
| Certifications/Compliance | ASTM D3389-05 |
| Color | Blue |
| Latex Free | No |
| Material | Latex |
| Size | Large |
| Thickness (English) | 11 mil |
| Thickness (Metric) | 0.27 mm |
| EN388 Standard | EN 388 |
| Glove Cuff Style | Pinked |
| Grip Design | Smooth |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.