Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ PowerEase™ Touch 120W Power Supply and XCell SureLock™ Mini-Cell Welcome Pack

Catalog No. PSC120S
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PSC120S 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PSC120S Supplier Invitrogen™ Supplier No. PSC120S
  • $1,580.00
    $1,516.65 / Pack of 1

    Save $63.35

    4% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The PowerEase Touch 120W Power Supply and XCell SureLock Mini-Cell Welcome Pack contains: PowerEase Touch 120W Power Supply and XCell SureLock Mini-Cell

The PowerEase Touch 120W Power Supply and XCell SureLock Mini-Cell Welcome Pack contains:

  • PowerEase Touch 120W Power Supply
  • XCell SureLock Mini-Cell

About the PowerEase Touch 120W Power Supply

The Invitrogen PowerEase Touch 120W Power Supply is a medium-throughput power supply with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for DNA/RNA electrophoresis, SDS-PAGE, and native PAGE. The PowerEase Touch 120W Power Supply offers four sets of output jacks that can be used simultaneously and three modes: constant voltage, constant current, and constant power for flexibility of use and efficiency.

About the XCell SureLock Mini-Cell

The Invitrogen XCell SureLock Mini-Cell is a vertical mini-protein gel electrophoresis system compatible with all Invitrogen mini precast gels and Surecast handcast gels. The Mini-Cell is simple, sturdy, and easy to use. Rather than using clamps, the system incorporates the use of a gel tension wedge to make setup quick and convenient.

TRUSTED_SUSTAINABILITY

Specifications

Product Line PowerEase
Quantity 1 pack
Shipping Condition Room temperature
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.