Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ PowerEase™ Touch 350W Power Supply and SureLock™ Tandem Midi PVDF Welcome Pack

Catalog No. PSC350STMPV
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PSC350STMPV 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PSC350STMPV Supplier Invitrogen™ Supplier No. PSC350STMPV
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The PowerEase Touch 350W Power Supply and SureLock Tandem Midi PVDF Welcome Pack contains: PowerEase Touch 350W Power Supply, SureLock Tandem Midi Gel Tank, Two SureLock Tandem Midi Blot Modules, SureLock Tandem Transfer Tray and SureLock Tandem Midi Pre-cut Membranes and Filter, 0.45 μm, PVDF

The PowerEase Touch 350W Power Supply and SureLock Tandem Midi PVDF Welcome Pack contains:

  • PowerEase Touch 350W Power Supply
  • SureLock Tandem Midi Gel Tank
  • Two SureLock Tandem Midi Blot Modules
  • SureLock Tandem Transfer Tray
  • SureLock Tandem Midi Pre-cut Membranes and Filter, 0.45 μm, PVDF

About the PowerEase Touch 350W Power Supply

The Invitrogen PowerEase Touch 350W Power Supply is a high-throughput power supply with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for high current applications like high throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting. The PowerEase Touch 350W Power Supply offers four sets of output jacks that can be used simultaneously and three modes: constant voltage, constant current, and constant power for flexibility of use and efficiency.

About the SureLock Tandem Midi PVDF Welcome Pack

The SureLock Tandem Midi Welcome Pack, PVDF, is designed specifically for electrophoresis and wet transfer of Invitrogen pre-cast midi gels using PVDF transfer membranes. The innovative 2-in-1 gel electrophoresis and transfer tank enables electrophoresis and transfer of high-performance Invitrogen midi gels using the same tank.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gel Electrophoresis
Gel Size Midi
Product Line PowerEase
Quantity 1 pack
Shipping Condition Room Temperature
Can I use the PowerEase Touch 120W or PowerEase Touch 350W Power Supply to run isoelectric focusing (IEF) gels?

The voltage required for running of IEF gels cannot be reached with the PowerEase Touch 120W or the PowerEase Touch 350W Power Supply. We recommend using the PowerEase Touch 600W Power Supply or PowerEase Touch HV Power Supply for running IEF gels.

How many gels can I simultaneously transfer using the PowerEase Touch 350W Power Supply?

The PowerEase Touch 350W Power Supply can be used for simultaneous transfer of 8 mini gels or 4 midi gels.

How many gels can I simultaneously run using the PowerEase Touch 350W Power Supply?

The PowerEase Touch 350W Power Supply can be used for simultaneous running of 12 mini gels or 8 midi gels.

WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.