Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ PowerEase™ Touch 350W Power Supply and XCell SureLock™ Mini-Cell Welcome Pack

Catalog No. PSC350S
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PSC350S 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PSC350S Supplier Invitrogen™ Supplier No. PSC350S
  • $2,175.00
    $1,413.75 / Pack of 1

    Save $761.25

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The PowerEase Touch 350W Power Supply and XCell SureLock Mini-Cell Welcome Pack contains: PowerEase Touch 350W Power Supply and XCell SureLock Mini-Cell

The PowerEase Touch 350W Power Supply and XCell SureLock Mini-Cell Welcome Pack contains:

  • PowerEase Touch 350W Power Supply
  • XCell SureLock Mini-Cell

About the PowerEase Touch 350W Power Supply

The Invitrogen PowerEase Touch 350W Power Supply is a high-throughput power supply with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for high current applications like high throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting. The PowerEase Touch 350W Power Supply offers four sets of output jacks that can be used simultaneously and three modes: constant voltage, constant current, and constant power for flexibility of use and efficiency.

About the XCell SureLock Mini-Cell

The Invitrogen XCell SureLock Mini-Cell is a vertical mini-protein gel electrophoresis system compatible with all Invitrogen mini precast gels and Surecast handcast gels. The Mini-Cell is simple, sturdy, and easy to use. Rather than using clamps, the system incorporates the use of a gel tension wedge to make setup quick and convenient.

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature (English) Room Temperature
For Use With (Application) High throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE and western blotting
Max. Current 3 A
Product Line PowerEase
Timer Up to 999 min./step
Display 4.3 inch backlit LCD
No. of Jacks 4 (4 positive voltage and 4 negative voltage)
Quantity 1 pack
Shipping Condition Room Temperature
Stackable Yes
Warranty One year
Dimensions (L x W x H) 30.3 inch x 23 inch x 10.2 inch
Weight 2.1 kg
Max. Voltage 300 VDC
Wattage 350 watts
Show More Show Less
Can I use the PowerEase Touch 120W or PowerEase Touch 350W Power Supply to run isoelectric focusing (IEF) gels?

The voltage required for running of IEF gels cannot be reached with the PowerEase Touch 120W or the PowerEase Touch 350W Power Supply. We recommend using the PowerEase Touch 600W Power Supply or PowerEase Touch HV Power Supply for running IEF gels.

How many gels can I simultaneously transfer using the PowerEase Touch 350W Power Supply?

The PowerEase Touch 350W Power Supply can be used for simultaneous transfer of 8 mini gels or 4 midi gels.

How many gels can I simultaneously run using the PowerEase Touch 350W Power Supply?

The PowerEase Touch 350W Power Supply can be used for simultaneous running of 12 mini gels or 8 midi gels.

WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.