Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ PowerEase™ Touch HV Power Supply, 230 VAC

Catalog No. PSHV01
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PSHV01 1 each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PSHV01 Supplier Invitrogen™ Supplier No. PSHV01

missing translation for 'validMainframeMsg'

The Invitrogen PowerEase Touch HV Power Supply is a high-voltage power supply that is operated using a touch-screen user interface.

The Invitrogen PowerEase Touch HV Power Supply is a high-voltage power supply that is operated using a touch-screen user interface. The 4.3-inch backlit LCD touchscreen and intuitive user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for high-voltage applications like 2D electrophoresis or isoelectric focusing. It also supports high-throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting.

The PowerEase Touch HV Power Supply offers four sets of output jacks that can be used simultaneously and four operation modes: constant voltage, voltage ramp, constant current, and constant power for flexibility of use and efficiency. Each high-voltage power supply comes with four PowerEase Touch HV Adapter sets (Cat. No. PSHV00A) that attach to the electrical leads of some electrophoresis equipment to enable compatibility, including the ZOOM IPGRunner Mini-Cell, XCell SureLock Mini-Cell, Mini Gel Tank, and the XCell4 SureLock Midi-Cell.

Features of the PowerEase Touch HV Power Supply include:
• LCD touchscreen display and user interface with clear menu prompts for easy use by hand or stylus
• Advanced UI/UX design combined with 4.3-inch backlit LCD touchscreen for ease of use and convenience in monitoring run progress
• Maximum output of 3500 V, 500 mA, and 250 W
• Four sets of output terminals for running of multiple electrophoresis units
• Four sets of the PowerEase Touch HV adapters for use with Invitrogen electrophoresis tanks
• Pop-up feet allowing change to the screen viewing angle
• Sturdy polyurethane feet and stackable housing design
• Running modes that include constant voltage, voltage ramp, constant current, or constant power
• Fully programmable, with either constant voltage, current, or power
• Flexibility to either program a custom method (up to 100 custom methods, 20 steps per method, 999 minutes per step) or select one of several pre-programmed gel electrophoresis and transfer methods
• User adjustable device settings such as beep volume, screen brightness, and sleep mode duration
• Automatic safety features including No Load, Over Temperature, Over Voltage, Over Current, Load Change, and Ground Leak detection
• Ability to turn off No Load Detection for low current applications like 2D electrophoresis

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage • Power supply
• Quick reference card

For Use With (Application) Gel Electrophoresis, Isoelectric Focusing (IEF or IPG)
Max. Current 500 mA
Product Line PowerEase
Plug Type United States
Quantity 1 each
Shipping Condition Room Temperature
Max. Voltage 3500 V
Do you offer a power supply that is comparable to the Bio-Rad PowerPac HV Power Supply?

Yes, we recommend using the PowerEase Touch HV Power Supply.

Do you have an alternative for the discontinued ZOOM Dual Power Supply?

We offer the PowerEase Touch HV Power Supply as an alternative for the discontinued ZOOM Dual Power Supply.

Do I need to use PowerEase Touch HV Power Supply Adapters with the PowerEase Touch HV Power Supply even if I have Invitrogen gel tanks?

The PowerEase Touch HV Power Supply Adapters are designed to facilitate the connection of some electrophoresis tanks to the PowerEase Touch HV Power Supply. The adapters are designed to remain on the electrophoresis tank electrical leads when the lid is removed from the power supply. The supported electrophoresis tanks include:

- ZOOM IPGRunner Mini-cell
- XCell SureLock Mini-Cell
- Mini Gel Tank
- XCell4 SureLock Midi-Cell
Note: The PowerEase Touch HV Power Supply Adapters are not needed for use of the SureLock Tandem Midi Gel Tank with the PowerEase Touch HV Power Supply.

Why does the PowerEase Touch HV Power Supply come with power supply adapters?

For safety purposes, the output jacks of the PowerEase Touch HV Power Supply have been recessed compared to other PowerEase Touch power supplies. This requires a firm elongation of the leads on the cables of the tank and this is achieved using the power supply adapters that are provided. The adapters are designed to remain on the electrophoresis tank electrical leads when the lid is removed from the power supply.

How many gels can I simultaneously transfer using the PowerEase Touch HV Power Supply?

The PowerEase Touch HV Power Supply can be used for simultaneous transfer of 2 mini gels. We do not recommend using it for transfer of midi gels.

How many ZOOM IPG Strips can I simultaneously run using the PowerEase Touch HV Power Supply?

The PowerEase Touch HV Power Supply can be used for simultaneous running of 48 ZOOM IPG Strips.

How many gels can I simultaneously run using the PowerEase Touch HV Power Supply?

The PowerEase Touch HV Power Supply can be used for simultaneous running of 8 IEF gels, 4 mini gels, or 2 midi gels for SDS-PAGE.

Which applications can be run using the PowerEase Touch HV Power Supply?

The PowerEase Touch HV Power Supply is ideal for high voltage separation such as isoelectric focusing (IEF gels and IPG Strips) and 2-D electrophoresis. In addition, it also supports DNA/RNA electrophoresis.

Can the PowerEase Touch 600W Power Supply be used to run ZOOM IPG strips?

No, ZOOM IPG strips require a voltage ramp up to 2000 V to be run. We recommend using the PowerEase Touch HV Power Supply to run ZOOM IPG Strips.

Can I use the PowerEase Touch 120W or PowerEase Touch 350W Power Supply to run isoelectric focusing (IEF) gels?

The voltage required for running of IEF gels cannot be reached with the PowerEase Touch 120W or the PowerEase Touch 350W Power Supply. We recommend using the PowerEase Touch 600W Power Supply or PowerEase Touch HV Power Supply for running IEF gels.


For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.