Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions PowerForm PF-12WG Dual Color Sustainable Nitrile Gloves
GREENER_CHOICESDP

Catalog No. 17010081 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-010-081 Small
17-010-082 Medium
17-010-083 Large
17-010-084 X-Large
17-010-085 2X-Large
17-010-086 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-010-081 Supplier SW Sustainability Solutions Supplier No. N188172
Add to Cart
Add to Cart

Durable nitrile gloves engineered for first responders provide protection from chemicals without sacrificing the grip or dexterity in healthcare settings.

  • UL NFPA 1999-2018 certified
  • Extended cuff provides extra coverage and protection
  • Breach Alert™ Visual Detection Technology provides durable 2-ply construction and contrasting inner color
  • Touch-screen compatible
  • EnerGel™ Hand Conditioning Technology is clinically proven to hydrate and soothe skin
  • Proprietary coating actively manages the skin's natural pH balance to discourage microbial growth that can lead to infection
  • EcoTek™ Sustainable Technology
  • Fully textured surface for strong wet and dry grip
  • Silicone-free to prevent contamination
  • Tear-resistant beaded cuff eases donning
  • 1.5 AQL exceeds laboratory standards
  • SHA Dermatologically Approved
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D5526-12, ASTM D6319-19, ASTM F1671-13, ASTM F739-12, FDA 21 CFR 177.2600, UL NFPA 1999-2018
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425, CAT III Complex Design
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory
AQL 1.5
Color White, Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7 mil
Finger Thickness (Metric) 0.18 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Model N188172
Quantity 100/Pk.
Series PF-12WG
Tensile Strength 14 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.