Learn More
SW Sustainability Solutions PowerForm PF-95BL 6.1 mil Nitrile Exam Dry Core Sweat Absorbent Gloves
Shop All SW Sustainability Solutions Products

Description
- Dry Core Moisture Management Technology pulls sweat away from the skin leaving the wearer dryer
- Fully textured surface for superior wet and oily grip
- Silicone-free for critical environments
- 1.5 AQL exceeds laboratory standards
- ANSI Level 3 Abrasion
- EcoTek Sustainable Technology
Specifications
Specifications
| Certifications/Compliance | ASTM D6319-19, ASTM F1671-13, ASTM F739-12, ANSI/ISEA 105-2016 |
| Certifications/Compliance (Europe) | Reach EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015 |
| Chemotherapeutic Rated | No |
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Healthcare, Laboratory, Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
