Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Poxygrid™ Test Tube Racks
SCI_ED

Catalog No. S43517 Shop All Fisherbrand Products
Change view
Click to view available options
Positions:
72
80
108
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 mm)
Tubes (16 to 20 mm)
Tubes (20 to 25 mm)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
S43517 80 Tubes (16 to 20 mm)
S71785 80 Tubes (20 to 25 mm)
S71788 72 Tubes (13 to 16 mm)
S71789 108 Tubes (13 to 16 mm)
S71786 72 Tubes (10 to 13 mm)
S71787 108 Tubes (10 to 13 mm)
S71784 80 Tubes (16 to 20 mm)
S43518 80 Tubes (20 to 25 mm)
S43521 72 Tubes (10 to 13 mm)
S43522 108 Tubes (10 to 13 mm)
S43523 72 Tubes (13 to 16 mm)
S43524 108 Tubes (16 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. S43517

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy

  • Epoxy-coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
  • Three decks and no legs with a slotted grid bottom
  • Square holes hold test tubes securely
  • Reinforced edges
  • Autoclavable: will withstand a temperature range of -223°C (-369°F) to 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (16 to 20 mm)
Material Epoxy-coated Steel
Positions 80
Dimensions (L x W x H) 9.6 x 8 x 3.25 in. (24.3 x 20.3 x 8.3 cm)
Length (Metric) 24.3 cm
Length (English) 9.6 in.
Width (English) 8 in.
Height (English) 3 in.
Diameter (Metric) Opening 20 mm
Product Type Test Tube Rack
Height (Metric) 8.3 cm
Width (Metric) 20.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.