Learn More
Description
- Epoxy-coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Three decks and no legs with a slotted grid bottom
- Square holes hold test tubes securely
- Reinforced edges
- Autoclavable: will withstand a temperature range of -223°C (-369°F) to 121°C (250°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (10 to 13 mm) |
| Material | Epoxy-coated Steel |
| Positions | 108 |
| Dimensions (L x W x H) | 8.1 x 6.5 x 2.5 in. (20.5 x 16.4 x 6.4 cm) |
| Length (Metric) | 20.5 cm |
| Length (English) | 8.1 in. |
| Width (English) | 6.5 in. |
| Height (English) | 2.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
