Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ PP/PC Non-Vacuum Desiccator with White Base
SDPSCI_ED

Catalog No. S01186 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric) Outer:
171 mm
232 mm
276 mm
340 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S01186 276 mm
S01184 171 mm
S01185 232 mm
S01187 340 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S01186 Supplier United Scientific™ Supplier No. 55203
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-Vacuum Desiccators that include a perforated plate.

  • These autoclavable desiccators are made of polypropylene (PP) and polycarbonate
  • Autoclavable at 120°C for 15 minutes
  • The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample
  • The knurled knob on the top provides easy handling of the dome
  • The lower part is made of PP. An internal groove on the flange holds the silicon rubber O-ring
  • Vacuum grease should be applied on the flanges to make it air-tight

Specifications

Cabinet Style Top Loading
Material Polypropylene, Polycarbonate
Product Type Desiccator
Max. Clearance Above Plate 207 mm
Height (English) 12.4 in.
Height (Metric) 315 mm
Diameter (English) Inner 9.4 in.
Diameter (English) Outer 10.9 in.
Diameter (Metric) Inner 240 mm
Diameter (Metric) Outer 276 mm

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.