Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ PP/PC Vacuum Desiccator with White Base
SDPSCI_ED

Catalog No. S01180 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric) Outer:
171 mm
232 mm
276 mm
340 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S01180 171 mm
S01181 232 mm
S01182 276 mm
S01183 340 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S01180 Supplier United Scientific™ Supplier No. 55204
Add to Cart
Add to Cart
This item is not returnable. View return policy

Vacuum Desiccators that include a perforated plate.

  • These autoclavable desiccators are made of polypropylene (PP) and polycarbonate (PC) and can hold a vacuum up to 740 mm Hg for 24 hours without any greasing
  • Autoclavable at 121°C for 15 minutes
  • The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample
  • The knurled knob on the top provides easy handling of the dome
  • The lower part is made of PP and includes a perforated PP desiccator plate
  • An internal groove on the flange holds the silicon rubber O-ring
  • The PP stopcock accepts 1/4 in. I.D. tubing and has a self-lubricating PTFE plug
  • Use the three-way plug to create a vacuum, release a vacuum, or for shut-off

Specifications

Material Polypropylene, Polycarbonate
Product Type Desiccator with Lid
Max. Clearance Above Plate 123 mm
Height (Metric) 204 mm
Height (English) 8 in.
Diameter (English) Inner 5.9 in.
Diameter (English) Outer 6.7 in.
Diameter (English) Plate 5.4 in.
Diameter (Metric) Plate 138 mm
Diameter (Metric) Inner 150 mm
Diameter (Metric) Outer 171 mm
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.