Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex PPE Station - Gown, Mask, Glove - Wall Mount

Description
- PPE isolation station holds a variety of PPE
- Available in wall mount (mounting hardware included)
- Available with over-the-door hanger (hanger included)
- Durable and cleanable PETG construction
- Consumables not included
Spécifications
Spécifications
| Product Type | PPE Dispenser |
| Color | Clear |
| Dimensions (L x W x H) | 4 x 18 x 20 in. |
| Holds | PPE, Bouffant Caps, Isolation Gowns or Coveralls, Shoe Covers, Bouffant Caps |
| Material | PETG |
| Mounting | Wall Mount |
| No. of Compartments | 3 |
| Product Style | Side Loading |
| Edges | Rounded |
| For Use With (Application) | PPE Isolation Station |
| Afficher plus de résultats |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'