Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ PR Series Analytical Balance
SCI_ED

Catalog No. S30248 Shop All OHAUS Products
Change view
Click to view available options
Model:
PR124
PR124/E
PR224
PR224/E
PR64/E
Capacity:
62 g
120 g
220 g
Type:
External Calibration
Internal Calibration
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Type
S30248 PR64/E 62 g External Calibration
S30249 PR124/E 120 g External Calibration
S30250 PR124 120 g Internal Calibration
S30251 PR224/E 220 g External Calibration
S30252 PR224 220 g Internal Calibration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
Catalog No. S30248 missing translation for 'mfr' OHAUS™ missing translation for 'supplierNo' 30430060/EMD
Add to Cart
Add to Cart

Optimized design for routine weighing applications in your workplace.

  • The PR Series is NTEP certified and Measurement Canada approved, making it suitable for direct sale applications
  • The PR is equipped with basic weighing, parts counting and percent weighing applications, and is capable of displaying weight in grams, milligrams, carats, ounces, and more
  • The PR can also be connected to point-of-sale systems or printers via its standard RS-232 port, or via USB or Ethernet through an interface kit
  • Featuring an easy-to-read, brightly-lit display and a simple user interface, the PR is well-constructed for long-term use, and delivers competitive performance at an economical price
  • Basic Functionality for Routine Weighing Applications:
    • The PR is equipped with three essential weighing modes, RS-232 connectivity for data transfer and storage, making it ideal for routine weighing applications
  • Designed for Uncomplicated Operation with Easy-to-Use Display and Interface:
    • Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required
  • Smart Design and Durable Construction:
    • The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Metrology: NIST Handbook 44; Canada Weights and Measures Regulations, Product Safety: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1, Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, Compliance Marks: CSA
Connection Type RS-232 port, or via USB or Ethernet through an interface kit
Capacity 62 g
Display Type Backlit LCD
Readability 0.1 mg
Includes ABS top housing, removable stainless steel pan, glass draftshield with sliding top door (on 4 and 3 decimal place models), integrated weigh-below-hook, security bracket, calibration lock, user-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator.
Material ABS Plastic
Model PR64/E
Stabilization Time 2 sec.
Type External Calibration
Length (Metric) 32 cm
Width (Metric) 21 cm
Height (Metric) 28 cm
Weight (Metric) 5 kg
Electrical Requirements AC Adapter (Included)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.