Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig PR40 All Purpose Wipers
SDP

Catalog No. 18999335 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (L x W):
15.62 x 12.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-335 15.62 x 12.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-335 Supplier New Pig Supplier No. WIP235
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Roll 12 in. x 7 in. (W x L), 830 wipers (2 rolls of 415 each).

  • Constructed of soft, absorbent cellulose fibers with a high-quality binder to increase strength for wet or dry wiping
  • Made thick and absorbent to quickly soak up oils, degreasers and other liquids
  • Low-lint material
  • Economical rolls dispense easily and offer a lower cost per wiper

Specifications

Product Type All Purpose Wipe
Length (English) 15.62 in.
Length (Metric) 40 cm
Width (English) 12.75 in.
Width (Metric) 32 cm
Material Cellulose
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 15.62 x 12.75 in.
For Use With (Application) general use
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.