Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ PR70 Heavy-Duty Maintenance Wipers
SDP

Catalog No. 18808756 Shop All New Pig Corporation Products
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-808-756 Blue
18-808-755 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-808-756 Supplier PIG™ Supplier No. WIP304
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This strong, absorbent, low-lint blend is our top seller for daily heavy-duty jobs. Many size and packaging options.

  • Strong and solvent-resistant for wiping machines and rough parts, but soft enough for cleaning skin or preparing surfaces
  • Exceptional abrasion resistance and wet strength that stands up to rough surfaces, jagged edges or metal chips
  • Excellent for heavy-duty maintenance jobs like machine wipedowns and degreasing parts
  • Wipers are 1/4 folded and poly wrapped for easy handling
  • Low-lint construction won't shed, pill or leave behind unwanted fibers when wiping parts
  • Binder-free construction withstands solvents, degreasers and cleaning agents

Specifications

Product Type General Purpose Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 13 in.
Width (Metric) 33.02 cm
Material Polyester Cellulose
Autoclavable Not Autoclavable
Color Blue
Disposable Single-use
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.