Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig PR70 Heavy Duty Maintenance Wipers
SDP

Catalog No. 18999334 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (L x W):
14.25 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-334 14.25 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-334 Supplier New Pig Supplier No. WIP325
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pop - up wipers, 12 in. x 12.5 in. (W x L), 200 wipers per box.

  • Strong and solvent-resistant for wiping machines and rough parts, but soft enough for cleaning skin or preparing surfaces
  • Exceptional abrasion resistance and wet strength that stands up to rough surfaces, jagged edges or metal chips
  • Excellent for heavy-duty maintenance jobs like machine wipedowns and degreasing parts
  • Convenient pop-up Z-box keeps wipers clean, neat and organized for quick access
  • Low-lint construction won't shed, pill or leave behind unwanted fibers when wiping parts
  • Binder-free construction withstands solvents, degreasers and cleaning agents

Specifications

Product Type Heavy-duty Wiper
Length (English) 14.25 in.
Length (Metric) 36 cm
Width (English) 7 in.
Width (Metric) 18 cm
Material Polypropylene Cellulose
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 14.25 x 7 in.
For Use With (Application) general use
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.