Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pre-Cleaned HDPE Wide Mouth Jars

Catalog No. 05719736 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
4000 mL
Closure Size:
38-400 mm
48-400 mm
53-400 mm
63-400 mm
100-400 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05-719-736 250 mL 48-400 mm
05-719-740 4000 mL 100-400 mm
05-719-735 125 mL 38-400 mm
05-719-737 500 mL 53-400 mm
05-719-738 1000 mL 63-400 mm
05-719-739 2000 mL 100-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-719-736

Includes

Polypropylene cap with F-217 foam liner

Certified for background contaminants

Certificate of analysis included

Environmental test, pharmaceutical and general laboratories.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Includes Polypropylene cap with F-217 Foam liner
Material HDPE
Certifications/Compliance Certificate of analysis
Mouth Wide
Closure Liner F217
Closure Material HDPE
Closure Size 48-400 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.