Learn More
Description
Includes
Polypropylene cap with F-217 foam liner
Certificate of analysis included
Environmental test, pharmaceutical and general laboratories.
Specifications
Specifications
| Capacity | 16.9 oz., 500mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Color | Natural |
| Includes | Polypropylene cap with F-217 Foam liner |
| Material | HDPE |
| Certifications/Compliance | Certificate of analysis |
| Mouth | Narrow |
| Closure Liner | F217 |
| Closure Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.