Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil
GSA_VA

Catalog No. 03050412 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (English) Inner:
0.003 in.
0.005 in.
0.007 in.
0.010 in.
0.020 in.
0.030 in.
0.040 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
03-050-412 0.030 in.
03-150-858 0.003 in.
03-050-392 0.007 in.
03-150-860 0.040 in.
37005T 0.005 in.
03-050-399 0.010 in.
03-150-859 0.020 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-050-412 Supplier Thermo Scientific™ Supplier No. 37030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.

  • Broad chemical compatibility
  • Biocompatible
  • May be used with standard fingertight fittings
  • Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With HPLC
Type HPLC Tubing
Description 0.030 in. ID; 5 ft. length; Green
For Use With (Application) HPLC
Diameter (English) Inner 0.030 in.
Diameter (Metric) Inner 0.762 mm
Overall Length (English) 5 ft.
Overall Length (Metric) 1.524 m
Material PEEK

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.