Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Pre-cut Ultra-Duty Adhesive-Backed Grippy™ Floor Mat
SDP

Catalog No. 18366534 Shop All New Pig Corporation Products
Change view
Click to view available options
Color:
Black
Smoke Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-366-534 Smoke Gray
18-366-533 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-366-534 Supplier PIG™ Supplier No. GRP36202GY
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adhesive-backed ultra-duty floor mat creates a safe walking surface in entrances and aisleways. Pre-cut to 3 x 5 ft. segments.

  • Provides a igh-traction walking surface
  • Adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up or ripples
  • Dries out quickly, and liquid-proof barrier layer prevents moisture from soaking through to the floor
  • Absorbs water, oil and grease and traps dirt and salt to keep it from being tracked around
  • Easy to clean
  • Stays in place for up to 3 to 6 months, depending on conditions and traffic patterns
  • Tested and Certified by the National Floor Safety Institute
  • For use on concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
  • Pre-cut to 3 x 5 ft. segments, available in quantities of 10 or 5 mats per roll.

Specifications

Material Plastic
Type Adhesive Floor Mat
Width (Metric) 91 cm
Length (English) 5 ft.
Quantity 10/Cs.
Width (English) 3 ft.
Color Smoke Gray
Length (Metric) 152 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.