Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Pre-cut Ultra-Duty Adhesive-Backed Grippy™ Floor Mat
SDP

Catalog No. 18366535 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-366-535 10 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-535 Supplier PIG™ Supplier No. GRP36203BK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adhesive-backed ultra-duty floor mat creates a safe walking surface in entrances and aisleways. Includes five 3 x 5 ft. segments.

  • Provides a igh-traction walking surface
  • Adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up or ripples
  • Dries out quickly, and liquid-proof barrier layer prevents moisture from soaking through to the floor
  • Absorbs water, oil and grease and traps dirt and salt to keep it from being tracked around
  • Easy to clean
  • Stays in place for up to 3 to 6 months, depending on conditions and traffic patterns
  • Tested and Certified by the National Floor Safety Institute
  • For use on concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
  • Pre-cut to 3 x 5 ft. segments

Specifications

Dimensions (L x W) 10 x 3 ft.
Material Plastic
Width (Metric) 91 cm
Color Black
Type Adhesive Floor Mat
Length (Metric) 3 m
Quantity 5/Cs.
Width (English) 3 ft.
Length (English) 10 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.