Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pre-filled Bead Mill Tube PROMO

Catalog No. 15340156S24 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
2 mL
7 mL
For Use With (Application):
Processing Bone, Hair, Nail, Muscle, Seeds, Corn, Nuts
Processing Brain, Liver, Kidney, Lung, Spleen
Processing Brain, Liver, Muscle, Skin, Leaves
Processing Yeast, Cells, Fungi, Bacteria, Spores
Particle Size:
0.5 mm
1.4 mm
2.4 mm
2.8 mm
Volume Range (Metric):
1 to 5 mL
300 μL to 1.8 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) For Use With (Application) Particle Size Volume Range (Metric)
15-340-156S24 7 mL Processing Brain, Liver, Kidney, Lung, Spleen 1.4 mm 1 to 5 mL
15-340-152S24 2 mL Processing Yeast, Cells, Fungi, Bacteria, Spores 0.5 mm 300 μL to 1.8 mL
15-340-151S24 2 mL Processing Bone, Hair, Nail, Muscle, Seeds, Corn, Nuts 2.4 mm 300 μL to 1.8 mL
15-340-157S24 7 mL Processing Brain, Liver, Muscle, Skin, Leaves 2.8 mm 1 to 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-340-156S24

Bead Mill Tubes for use with Fisher Scientific™ Bead Mill. Also compatible with most other commercial Bead Beaters.

  • Polypropylene tubes closed with screw caps
  • Non-sterile

Specifications

Product Type Lysing Bead Tubes
Capacity (Metric) 7 mL
Particle Size 1.4 mm
Volume Range (Metric) 1 to 5 mL
Diameter (Metric) 15.3 mm
Length (Metric) 57 to 60 mm
Material Ceramic
For Use With (Application) Processing Brain, Liver, Kidney, Lung, Spleen
For Use With (Equipment) Bead Mill 24 Homogenizer
Packaging Quantity 50 Tubes/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.