Learn More
Description
- Made of B-595 vinyl with permanent adhesive
- Allows printer to create multicolor signs
- Indoor/outdoor grade material conforms to rough, highly textured, and difficult to adhere to surfaces
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White |
| Finish | Gloss |
| Format | Cartridge |
| Material | Vinyl Film (B-595) |
| Product Type | Pre-printed Pre-cut Blank Sign Header |
| For Use With (Equipment) | GlobalMark™ Label Maker |
| Shape | Rectangle |
| Size (English) | 6.25 x 4 in. (W x H) |
| Size (Metric) | 158.8 x 101.6 mm (W x H) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.