Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Pre-Saturated Nonwoven Poly-Cellulose Cleanroom Wipes
GREENER_CHOICE

Catalog No. 17444116
Change view
Click to view available options
Saturation Solution:
70% IPA, 30% Deionised Water
90% IPA, 10% Deionised Water
99% IPA, 1% Deionised Water
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
17-444-116 99% IPA, 1% Deionised Water
17-444-115 70% IPA, 30% Deionised Water
17-444-117 90% IPA, 10% Deionised Water
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-444-116 Supplier High-Tech Conversions Supplier No. FSNT177.99
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Pre-Saturated Nonwoven Poly-Cellulose Cleanroom Wipes have four clean-cut edges. They are packaged in convenient containers which allow one handed use. Pre-saturated in tough sealed nylon bags for increased shelf life. Tough, abrasion resistant NOVA-TECH 1000™ fabric.

  • Presaturated IPA wipes provide added convenience
  • Bagged within a re-sealable container that preserves wipes
  • Poly-cellulose fabric provides a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Meets USP 797 and USP 800 wipe requirements
  • Packaging provides lot-to-lot traceability

Specifications

Product Type Cleanroom Wipe
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Material Polycellulose
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance ISO Class 5-8
Color White
Disposable Single-use
For Use With (Application) Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions
Saturation Solution 99% IPA, 1% Deionised Water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.