Learn More
Keystone Cleanroom Products Pre-Sterilized Sharpie, Fine Point

Description
- Gamma Irradiated Sterile to a 10-6 SAL
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
Specifications
| Material | Plastic |
| Ruled | No |
| Color | Black |
| Cover Color | Black |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Certificate of Sterility |
| Disposable | Limited-use |
| Packaging | 10 Pk. |
| Product Type | Sterile Marker |
| Sterility | Sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.