Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Pre-Wetted Laser Sealed Polyester Wiper

Catalog No. 191502035
Change view
Click to view available options
Saturation Solution:
10% IPA/90% DI H2O
70% IPA/30% DI H2O
90% IPA/10% DI H2O
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution
19-150-2035 70% IPA/30% DI H2O
19-150-2037 10% IPA/90% DI H2O
19-150-2036 90% IPA/10% DI H2O
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-150-2035 Supplier Valutek™ Supplier No. VTPNWLSI7099
Add to Cart
Add to Cart
This item is not returnable. View return policy

Composed of 100% continuous-filament polyester fabric pre-wetted with a blend of isopropyl alcohol and DI water.

  • The pre-wetted format enhances the wipers absorbent capacity, effectiveness, and reduces airborne contamination from traditional solvent bottle dispensers, spray and spills
  • Size: 9 x 9 in.
  • 100% continuous filament, double-knit polyester fiber
  • Laser sealed (thermally sealed) edge for reduced fiber contamination
  • Pre-wetted with specified IPA/DI Water concentrations to a 38% saturation level
  • Available in both reusable pail packaging and refill pack packaging
  • The pre-wet solution increases both cleaning efficiency and cleaning protocol consistency
  • Very low levels of particles, fibers, ions and extractables
  • All Valutek™ pre-wetted wipers are assembled in a Class 10 cleanroom under Valutek™ inspection and strict process control to ensure Valutek™ quality standard and product specifications
  • This product is recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
  • It is designed for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required
  • Various IPA blend levels are ideal for removing different cleaning and disinfecting residues in regulated environments.

Specifications

Material Polyester
Dimensions (L x W) 9 x 9 in.
Packaging Quantity 150/Pail, 2 Pails/Cs.
Saturation Solution 70% IPA/30% DI H2O
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.