Learn More
Valutek™ Pre-Wetted Polyester Wiper, Cold Knife Cut
Description
- The pre-wetted format enhances the wiper’s absorbent capacity, effectiveness, and reduces airborne contamination from traditional solvent bottle dispensers, spray and spills.
- 100% continuous filament, double-knit polyester fiber with cold knife cut edge
- Pre-wetted with specified IPA/DI Water concentrations to a 38% saturation level
- Available in both reusable pail packaging and refill pack packaging
The pre-wet solution increases both cleaning efficiency and cleaning protocol consistency - Very low levels of particles, fibers, ions and extractables
- High abrasion resistance
- All Valutek™ pre-wetted wipers are assembled in a Class 10 cleanroom under Valutek™ inspection and strict process control to ensure Valutek™ quality standard and product specifications
- This product is recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
- It is designed for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required
- Various IPA blend levels are ideal for removing different cleaning and disinfecting residues in regulated environments
Specifications
Specifications
| Material | Polyester |
| Dimensions (L x W) | 9 x 9 in. |
| Packaging Quantity | 150/Pail |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.