Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated Pocket Thermometer

Catalog No. 13245284 Shop All Oakton Products
Change view
Click to view available options
Dimensions (L x W x H):
22.86 x 5.08 x 20.6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-245-284 22.86 x 5.08 x 20.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-245-284 Supplier Digi-Sense™ Supplier No. 2025033
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Battery

Digi-Sense Precalibrated Pocket Thermometers give quick temperature readings with excellent accuracy

  • Reliable measurements
  • Precalibrated to NIST-traceable standards

Warranty and Services

2 Years

Specifications

Dimensions (L x W x H) 22.86 x 5.08 x 20.6 cm
Disposable Reusable
For Use With (Application) Laboratory, educational, R&D
Height (English) 8.125 in.
Height (Metric) 20.6 cm
Includes Protective probe guard, battery and NIST-traceable calibration report with data supplied by InnoCal
Length (Metric) 22.86 cm
Measurement Time 20 sec.
Probe Type Penetration
Resolution 0.1°
Product Type Pen style digital pocket thermometer
Max. Temperature (English) 482°F
Max. Temperature (Metric) 250°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +482°F
Temperature Range (Metric) -40°C to +250°C
Calibrated NIST-traceable
Battery Type 1.5V LR44
Accuracy ±1.5% of reading +2.0°
Display Digital LCD
Width (Metric) 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.