Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Precision Balance ME603T/00

Catalog No. 01670591 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Precision Balance ME603T/00; Capacity: 620 g; Diameter (English) Outer Pan: 4.7 in.; Dimensions (D x W x H): 319 x 210 x 289 mm (12.6 x 8.3 x 11.4 in.); Readability: 1 mg; Stabilization Time: 1.5 s
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-670-591 Precision Balance ME603T/00; Capacity: 620 g; Diameter (English) Outer Pan: 4.7 in.; Dimensions (D x W x H): 319 x 210 x 289 mm (12.6 x 8.3 x 11.4 in.); Readability: 1 mg; Stabilization Time: 1.5 s
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-670-591 Supplier Mettler Toledo™ Supplier No. 30704481
This item is not returnable. View return policy

Mettler Toledo™'s Standard ME-T Precision Balances ensure high quality precision weighing, from their large color touchscreens with onscreen guidance to their high quality materials for long-lasting weighing performance.

  • Reliable for simple, fast, and efficient weighing
  • Passcode protection for extra security
  • FACT fully automatic adjustment using balance's internal weights ensure ongoing accurate weighing performance
  • Color touchscreen features an intuitive user interface with simple menus and clear icons
  • Touchscreen is compatible with cloth or rubber gloves
  • Metal base, stainless steel weighing pan and overload protection ensure reliable performance, even under intense daily use
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface USB-B (To Device), RS232 (Integrated/Optional), USB-A (To Device), Bluetooth (Optional)
Capacity 620 g
Display Type Color Touchscreen
Readability 1 mg
Material ABS, Die-cast Aluminum
Pan Shape Round
Repeatability 0.7 mg
Stabilization Time 1.5 sec.
Type Laboratory Balance
Dimensions (D x W x H) 319 x 210 x 289 mm (12.6 x 8.3 x 11.4 in.)
Diameter (English) Outer Pan 4.7 in.
Diameter (Metric) Outer Pan 120 mm
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.