Learn More
Thermo Scientific™ Precision™ CIR Circulating Water Bath PROMO
Description
- Achieve enhanced temperature uniformity with perimeter-directed water flow
- Easily clean and maintain bath with coil-free internal design
- Optimize scheduling with auto-on and auto-off timers
- Accommodate taller labware with new hinged lid and extended height
- Help prevent bath overheating and damage with low-fluid protection
- Easily operate and monitor with icon-based graphical display
- Protect your work with audible alarms
Specifications
Specifications
| Capacity (English) | 23.5 gal. |
| Controller Type | Digital |
| Capacity (Metric) | 89 L |
| Certifications/Compliance | UL, CE |
| Communications | Digital |
| Temperature Range | 5°C to 100°C |
| Display | Monochrome LCD |
| Heating Capacity | 1500 W |
| Includes | Stainless Steel Gable Cover, Rubber Duck |
| Material | Stainless Steel (304) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.