Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Container™ Precision Clean™ II Ultra Clear Cleanroom Bags

Catalog No. 19033634 Shop All Fisher Container Corp. Products
Change view
Click to view available options
Length (English):
6 in.
8 in.
10 in.
12 in.
13 in.
15 in.
18 in.
20 in.
24 in.
30 in.
36 in.
Width (English):
4 in.
5 in.
6 in.
8 in.
10 in.
12 in.
18 in.
19.5 in.
24 in.
30 in.
36 in.
Thickness (English):
1.50 mil
2 mil
4 mil
6 mil
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Thickness (English)
19-033-634 13 in. 8 in. 2 mil
19-035-007 15 in. 12 in. 2 mil
19-034-977 36 in. 24 in. 6 mil
19-033-616 36 in. 36 in. 1.50 mil
19-033-635 24 in. 18 in. 6 mil
19-035-002 8 in. 6 in. 2 mil
19-034-975 8 in. 5 in. 6 mil
19-035-010 24 in. 19.5 in. 4 mil
19-034-976 30 in. 24 in. 6 mil
19-033-628 30 in. 24 in. 4 mil
19-033-625 18 in. 12 in. 2 mil
19-035-015 10 in. 8 in. 6 mil
19-033-626 24 in. 18 in. 2 mil
19-035-000 6 in. 4 in. 2 mil
19-033-619 8 in. 5 in. 2 mil
19-035-006 12 in. 12 in. 2 mil
19-035-005 12 in. 10 in. 2 mil
19-033-709 20 in. 30 in. 6 mil
19-035-012 6 in. 4 in. 6 mil
19-035-003 10 in. 8 in. 2 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 19-033-634 Supplier Fisher Container™ Supplier No. GENR0146001
Add to Cart
Add to Cart

Excellent clarity, available printed or unprinted

  • Ideal for packaging semiconductor wafer boxes, medical devices, cleanroom gowns, gloves, wipes or other products requiring a similar level of surface cleanliness
  • Can be sterilized by gamma radiation
  • Clear bags made from ultrapure resin
  • Manufactured and packaged in an ISO Class 4 cleanroom
  • Double-bagged with Certificate of Conformance label

Specifications

Material Ultrapure Silicon-free Resin
Thickness (English) 2 mil
Dimensions (L x W) 13 x 8 in. (33 x 20.3cm)
Length (English) 13 in.
Width (English) 8 in.
Length (Metric) 33 cm
Width (Metric) 20.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.