Learn More
Fisher Container™ Precision Clean™ II Ultra Clear Cleanroom Bags
Shop All Fisher Container Corp. ProductsDescription
- Ideal for packaging semiconductor wafer boxes, medical devices, cleanroom gowns, gloves, wipes or other products requiring a similar level of surface cleanliness
- Can be sterilized by gamma radiation
- Clear bags made from ultrapure resin
- Manufactured and packaged in an ISO Class 4 cleanroom
- Double-bagged with Certificate of Conformance label
Specifications
Specifications
| Material | Ultrapure Silicon-free Resin |
| Thickness (English) | 6 mil |
| Dimensions (L x W) | 8 x 5 in. (20.3 x 12.7cm) |
| Length (English) | 8 in. |
| Width (English) | 5 in. |
| Length (Metric) | 20.3 cm |
| Width (Metric) | 12.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.