Learn More
Thermo Scientific™ Precision™ Coliform Water Baths

Support your fecal coliform testing with coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures for easy use.
$4720.00 - $4820.00
Specifications
Chamber Material | Epoxy Powder-coated Steel |
---|---|
Controller Type | Digital |
Certifications/Compliance | UL, CE |
Temperature Range | 35.0°C, 41.5°C, 44.5°C, and 45.5°C |
Type | Water Bath |
Catalog Number | Mfr. No. | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
TSCOL19
![]() |
Thermo Scientific™
TSCOL19 |
Precision COL 19 | 19 L |
Each for $4,720.00
|
|
||||
TSCOL35
![]() |
Thermo Scientific™
TSCOL35 |
Precision COL 35 | 35 L |
Each for $4,820.00
|
|
||||
Description
Support your fecal coliform testing with Thermo Scientific™ Precision™ coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures of 35.0, 41.5, 44.5 and 45.5°C for easy use. Each bath is factory calibrated, with later field calibration enabled from the front panel without the need for tools. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless-steel interior.
- Temperature controller provides ±0.05°C uniformity and ±0.1°C stability with stainless-steel gable cover
- Achieve outstanding temperature uniformity with perimeter-directed water flow
- Easily clean and maintain bath with coil-free design
- Optimize scheduling with auto-on and auto-off timers
- Help prevent bath overheating with low-fluid protection
- Easily operate and monitor with icon-based graphical display
- Accommodate taller labware with new extended-height, hinged lid
- Protect your work with audible alarms
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Epoxy Powder-coated Steel | |
UL, CE | |
Water Bath | |
Stainless Steel Gable Cover and Rubber Duck | |
4 | |
±0.05°C |
Digital | |
35.0°C, 41.5°C, 44.5°C, and 45.5°C | |
Monochrome LCD | |
Stainless Steel | |
±0.1°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.