Learn More
Thermo Scientific™ Precision™ General Purpose Water Bath PROMO
Description
- Free up valuable bench space with smaller footprint, compared to previous models
- Advanced microprocessor controller is designed for extended functionality
- Protect your work with audible alarms
- Conveniently save commonly used settings with four temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Simplify operation with quick disconnect drain on 10, 20, and 28 L and dual models
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Controller Type | Digital |
| Capacity (Metric) | 15 L |
| Certifications/Compliance | UL, CE |
| Temperature Range | Ambient to 100°C |
| Display | Monochrome LCD |
| Heating Capacity | 1100 W |
| Includes | 2 Clear Polycarbonate Gable Covers, Rubber Duck |
| Material | Epoxy Powder-coated Steel |
| Model | Precision GP 15D |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.