Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ General Purpose Water Bath PROMO

Catalog No. TSGP28PMO
Change view
Click to view available options
Capacity (Metric):
2 L
5 L
10 L
15 L
20 L
28 L
Model:
Precision GP 02
Precision GP 05
Precision GP 10
Precision GP 15D
Precision GP 20
Precision GP 28
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
TSGP28PMO 28 L Precision GP 28
TSGP20PMO 20 L Precision GP 20
TSGP02PMO 2 L Precision GP 02
TSGP05PMO 5 L Precision GP 05
TSGP10PMO 10 L Precision GP 10
TSGP15DPMO 15 L Precision GP 15D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. TSGP28PMO Supplier Thermo Scientific™ Supplier No. TSGP28DUCK
This item is not returnable. View return policy

Support a wide range of applications with these general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2 to 28 L.

  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28 L and dual models
TRUSTED_SUSTAINABILITY

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Capacity (Metric) 28 L
Certifications/Compliance UL, CE
Temperature Range Ambient to 100°C
Display Monochrome LCD
Heating Capacity 1200 W
Includes Clear Polycarbonate Gable Cover, Rubber Duck
Material Epoxy Powder-coated Steel
Model Precision GP 28
Temperature Presets 4 Presets
Temperature Stability ±0.1°C
Temperature Uniformity ±0.2°C
Dimensions (L x W x H) 392 x 555 x 282 mm (15.4 x 21.8 x 11.1 in.)
Electrical Requirements 120/230 V
Amperage 4.3 to 10.5 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.