Learn More
Thermo Scientific™ Precision™ High-Performance Ovens
Benefit from the uniform heating, precise temperature control and fast drying of these high-performance ovens.
Supplier: Thermo Scientific™ 6054
Description
Conduct drying applications requiring high temperatures, ultra-precise temperature control and a very broad temperature range of ambient +15° to 325°C stability with Thermo Scientific™ Precision™ High-Performance Ovens. These ovens feature high-quality construction and high-efficiency insulation, providing temperature uniformity as precise as ±0.5°C with excellent stability and air exchange within the chamber.
Advanced Microprocessor PID Controls
- Bright LED display of actual and setpoint temperatures
- Built-in 12-hour mechanical timer along with user-adjustable safety thermostat allows for power cut-out in case of overtemperature
- Highly responsive RTD sensor provides temperature sensitivity of ±0.1°C or better
- High efficiency insulation ensures uniformity ±0.5° at 100°C
Energy- and Safety-Efficient Construction
- Turbo blowers for efficient drying are side-mounted within stainless-steel chamber
- All stainless-steel interior
- Stainless-steel exterior door with fiberglass gasket for secure, tight seal
- Cold-rolled, chemical-resistant steel cabinet with powder-coated finish
- High-limit safety with built-in circuit breaker protects oven from power surges
- Fiberglass door gasket prevents heat loss
- Low-density heating elements ensure long life
- Nontip shelves spaced 4cm (1.6in.) apart quickly, easily remove for thorough cleaning
Model 605P:
- Extra baffle provides low air flow for precise drying and testing of materials with minimal disruption of volatile components
Model 625S:
- Rear blowout panel with retaining cage and positive action front-door catches for volatile material testing
Includes:
Two nickel-plated nontip shelves
Recommended for:
- Drug metabolism studies
- Dry content analysis
- Moisture determinations
- Tobacco industry
Note:
Requires hardwired installation by a qualified technician
Specifications
| 4.0 cu.ft. | |
| Model: 625; 208/230V 50/60Hz | |
| 15°C to 325°C | |
| Standard model | |
| 19 x 19 x 19 in. (48.3 x 48.3 x 48.3 cm) | |
| 28 in. | |
| 45 in. | |
| 114.3 cm | |
| 29 in. | |
| 73.7 cm | |
| 19 in. | |
| 252 lb. | |
| 208/230 V 50/60 Hz | |
| 3700 w | |
| 50/60 Hz |
| ASTM™ E145 Type IIA, ASTM D-2436, and UL 746B performance/uniformity standards. UL listed | |
| 113.3 L | |
| With Reat Blowout Panel | |
| 625 | |
| 28 x 45 x 29 in. (71.1 x 114.3 x 73.7 cm) | |
| 71.1 cm | |
| 19 in. | |
| 48.3 cm | |
| 19 in. | |
| 48.3 cm | |
| 48.3 cm | |
| 114.3 kg | |
| 208/230 V | |
| 16.1 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.