Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ High-Performance Ovens

Benefit from the uniform heating, precise temperature control and fast drying of these high-performance ovens.

Supplier:  Thermo Scientific™ 6056

 View more versions of this product

Catalog No. 13-248C

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Conduct drying applications requiring high temperatures, ultra-precise temperature control and a very broad temperature range of ambient +15° to 325°C stability with Thermo Scientific™ Precision™ High-Performance Ovens. These ovens feature high-quality construction and high-efficiency insulation, providing temperature uniformity as precise as ±0.5°C with excellent stability and air exchange within the chamber.

Advanced Microprocessor PID Controls

  • Bright LED display of actual and setpoint temperatures
  • Built-in 12-hour mechanical timer along with user-adjustable safety thermostat allows for power cut-out in case of overtemperature
  • Highly responsive RTD sensor provides temperature sensitivity of ±0.1°C or better
  • High efficiency insulation ensures uniformity ±0.5° at 100°C

Energy- and Safety-Efficient Construction

  • Turbo blowers for efficient drying are side-mounted within stainless-steel chamber
  • All stainless-steel interior
  • Stainless-steel exterior door with fiberglass gasket for secure, tight seal
  • Cold-rolled, chemical-resistant steel cabinet with powder-coated finish
  • High-limit safety with built-in circuit breaker protects oven from power surges
  • Fiberglass door gasket prevents heat loss
  • Low-density heating elements ensure long life
  • Nontip shelves spaced 4cm (1.6in.) apart quickly, easily remove for thorough cleaning

Model 605P:

  • Extra baffle provides low air flow for precise drying and testing of materials with minimal disruption of volatile components

Model 625S:

  • Rear blowout panel with retaining cage and positive action front-door catches for volatile material testing

Includes:

Two nickel-plated nontip shelves

Recommended for:

  • Drug metabolism studies
  • Dry content analysis
  • Moisture determinations
  • Tobacco industry

Note:

Requires hardwired installation by a qualified technician

TRUSTED_SUSTAINABILITY
Specifications

Specifications

9.5 cu.ft.
High performance oven
15°C to 325°C
Standard model
36 x 19 x 24 in. (91.4 x 48.3 x 61 cm)
31 in.
65 in.
165.1 cm
36 in.
91.4 cm
36 in.
415 lb.
208/230 V 50/60 Hz
4800 w
50/60 Hz
ASTM™ E145 Type IIA, ASTM D-2436, and UL 746B performance/uniformity standards. UL listed
269 L
Standard Model
645
31 x 65 x 36 in. (78.7 x 165.1 x 91.4 cm)
78.7 cm
19 in.
48.3 cm
24 in.
61 cm
91.4 cm
188.2 kg
208/230 V
20.9 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.