Learn More
Thermco™ Precision Lig Mercury Thermometer, Total Immersion
Description
- Specifications Approved by NIST, ANSI and ASTM
- Meets NlST Tolerance for Accuracy
- Several Ranges, Immersions and Subdivisions
- Mercury Filled - Yellow Back Tubing
Specifications
Specifications
| Certifications/Compliance | No |
| Length (Metric) | 610 mm |
| Material | Glass |
| Thermometer Fill | Mercury |
| Product Type | LIG |
| Min. Temperature (English) | 30°F |
| Min. Temperature (Metric) | -1°C |
| Temperature Range (Metric) | -1°C to +201°C |
| Calibrated | NIST-traceable |
| Accuracy | ±0.3°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.