Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Pointed Blade Scissors

Catalog No. 18101002 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
87.5 mm
112.5 mm
118.75 mm
Blade Style:
Angled
Straight, Slim
Length (Metric) Blade:
20 mm
31.25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style Length (Metric) Blade
18-101-002 118.75 mm Angled 31.25 mm
18-101-000 87.5 mm Straight, Slim 20 mm
18-101-001 112.5 mm Straight, Slim 31.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-101-002 Supplier Excelta™ Supplier No. 270HT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excelta™ thin pointed blade scissors are made of stainless steel (AISI 440) with carbide blades. While the carbide blades allow for cutting tough material, the slim blades are great for intricate work.

  • Thin pointed blade scissors made of stainless steel (AISI 440) with carbide blades
  • 4 Star Precision
  • While the carbide blades allow for cutting tough material, the slim blades are great for intricate work.

Specifications

Blade Style Angled
Grade 4 Star
Length (English) 4.75 in.
Length (Metric) 118.75 mm
Length (Metric) Blade 31.25 mm
Material Stainless Steel, Carbide
Autoclavable Autoclavable
For Use With (Application) Cutting Tough Material
Length (English) Blade 1.25 in.
Sterility Non-sterile
Tip Style Sharp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.