Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Precoated HPTLC Glass Plates

Catalog No. M1056290001 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
5 x 5 cm
10 x 10 cm
20 x 10 cm
Quantity:
100/Pk.
25/Pk.
50/Pk.
Sorbent:
Silica Gel 60
Silica Gel 60 F254
Silica Gel 60 F254 s
Silica Gel 60 Premium
Silica Gel 60 Prescored
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity Sorbent
M1056290001 10 x 10 cm 100/Pk. Silica Gel 60 F254
M1056420001 20 x 10 cm 50/Pk. Silica Gel 60 F254
M1056330001 10 x 10 cm 100/Pk. Silica Gel 60
M1056410001 20 x 10 cm 50/Pk. Silica Gel 60
M1156960001 20 x 10 cm 25/Pk. Silica Gel 60 F254 s
M1056480001 20 x 10 cm 50/Pk. Silica Gel 60 Premium
M1056440001 5 x 5 cm 100/Pk. Silica Gel 60 Prescored
M1056310001 10 x 10 cm 25/Pk. Silica Gel 60
M1056280001 10 x 10 cm 25/Pk. Silica Gel 60 F254
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. M1056290001 Supplier MilliporeSigma™ Supplier No. 1.05629.0001
Add to Cart
Add to Cart

Smaller size and distribution of HPTLC media yields improved resolution, shorter analysis times, and higher detection sensitivity

  • Average particle size is 5μm with a 4-7μm distribution
  • Untreated, chemically modified, and reversed-phase silica gel with a pore size of 60Å

For all common gel separations, including weak to strong polar analytes, for applications requiring charring procedures

Certifications

ISO 9001:2000

TRUSTED_SUSTAINABILITY

Specifications

Quantity 100/Pk.
Type Silica HPTLC Plate
Sorbent Silica Gel 60 F254
Thickness (Metric) 200 μm
Dimensions (L x W) 10 x 10 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.