Learn More
Fisherbrand™ Fisherbrand Prefilled 2 ml Bead Tubes for Refrigerated Bead Homogenizers
Shop All Fisherbrand ProductsDescription
- 2 ml tubes prefilled with an appropriate amount of beads
- Range of bead material/size for a variety of sample types
- Ready-to-use
- Zirconium beads are certified nuclease and protease free
- High quality screw capped tubes with o-ring
- Supplied in packs of 50
Specifications
Specifications
| Product Type | Prefilled Bead Homogenizer Tubes |
| Particle Size | 1.5 mm |
| Material | Zirconium |
| Closure Color | Clear |
| Dnase Free | Yes |
| For Use With (Application) | Soft Tissues, Acid Washed and Heat Treatment |
| For Use With (Equipment) | Bead Homogenizers |
| Packaging Quantity | 50 Pk. |
| RNase Free | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.