Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Meccanica GM™ Prefilled 60 mL Formalin Container

Catalog No. 22906005
Change view
Click to view available options
Color:
Blue
Gray
Green
Lilac
Orange
Pink
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-906-005 Pink
22-906-002 Orange
22-906-003 Blue
22-906-004 Yellow
22-906-006 Green
22-906-007 Gray
22-906-008 Lilac
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-906-005 Supplier Meccanica GM™ Supplier No. 6005
Add to Cart
Add to Cart
This item is not returnable. View return policy

Protects against exposure to harmful chemicals and vapors

  • Reduces or eliminates exposure to formalin
  • Reduces exposure to harmful vapors
  • Comes in a variety of colored caps for easy specimen identification
  • Security seal
  • Dual Chamber keeps formalin trapped until container is activated

Specifications

Sterility Non-sterile
Capacity (Metric) 60 mL
Closure Material Plastic
Closure Type Threaded Cap
Color Pink
For Use With (Application) Pathology Specimens
Height (English) 2.5 in.
No. per Case 192/Cs.
No. per Pack 48/Pk.
Width (English) 1.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.