Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ABS Premier Pharmacy/Vaccine Compact Refrigerator
GREENER_CHOICESDP

Catalog No. 22651472 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (Metric):
297 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-651-472 297 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-651-472 Supplier ABS Supplier No. PHABTHC10PG
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

These ABS compact pharmacy refrigerators deliver professional results in a space-saving size for medical, clinical, and vaccine cold storage.

Experience a range of innovative features to enhance your work.

  • Microprocessor temperature control
  • Array of temperature alarms
  • Keyed door locks
  • Probe access
  • Space-saving size
  • Natural hydrocarbon refrigerants

Our Premier line includes premium additions such as extensive alarm systems and digital touch pad displays. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.

Specifications

Type Refrigerator
Capacity (English) 10.5 cu. ft.
Capacity (Metric) 297 L
Temperature Range 2°C to 8°C
Door Style Swing Glass
No. of Doors 1
Shelves 6
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance cULus, ENERGYSTAR
Style Upright
Monitoring Options Alarms, Remote Alarm Contacts
Compressor H-drive
Plug Type NEMA 5-15
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.