Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ABS Premier Pharmacy/Vaccine Freestanding Countertop Refrigerator
GREENER_CHOICESDP

Catalog No. 22651541 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Model:
PH-ABT-HC-UCFS-0104-LH
PH-ABT-HC-UCFS-0104G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
22-651-541 PH-ABT-HC-UCFS-0104-LH
22-651-539 PH-ABT-HC-UCFS-0104G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-651-541 Supplier ABS Supplier No. PHABTHCUCFS0104LH
Add to Cart
Add to Cart
This item is not returnable. View return policy

Enjoy the sleek design and professional cooling power of ABS countertop pharmacy refrigerators. These units are designed specifically for medical settings.

These multi-functional units offer a cold-storage solution for a variety of clinical needs. Experience a range of innovative features to enhance your work: - Microprocessor temperature control - Array of temperature alarms - Keyed door locks - Probe access - Natural hydrocarbon refrigerants Freestanding units require a 4-inch margin on all sides for adequate ventilation. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.

Specifications

Type Refrigerator
Capacity (English) 1 cu. ft.
Capacity (Metric) 28 L
Temperature Range 2°C to 8°C
Refrigerant Natural Hydrocarbon Refrigerant
Door Style Solid Swing, Left-Hinged
No. of Doors 1
Shelves 2
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance cULus, ENERGYSTAR
Style Countertop
Color White
Condenser Type Fan-forced
Probe Type Probe Access Port
Warranty Two Year Parts and Labor Warranty, Plus an Additional Three Year Compressor Parts Only Warranty
Defrost Cycle Defrost
Model PH-ABT-HC-UCFS-0104-LH
Compressor H-drive
Plug Type NEMA 5-15
Voltage 115 V
Energy Usage 0.71 kWh/day
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.