Learn More
ABS Premier Pharmacy/Vaccine Refrigerator and Freezer Combination Unit

Shop All Nor-Lake Scientific Products


Description
Specifications
Specifications
| Type | Refrigerator/Freezer Combination |
| Capacity (English) Freezer | 1.7 cu. ft. |
| Capacity (English) Refrigerator | 5.2 cu. ft. |
| Capacity (Metric) Freezer | 48 L |
| Capacity (Metric) Refrigerator | 147 L |
| Temperature Range (Freezer) | -15°C to -25°C |
| Temperature Range (Refrigerator) | 2°C to 8°C |
| Door Style | Glass (Refrigerator), Solid (Freezer) |
| No. of Doors | 2 |
| Shelves | 3 Adjustable (Refrigerator); 2 Adjustable (Freezer) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.