Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ABS Premier Pharmacy/Vaccine Refrigerator and Freezer Combination Unit with Auto Defrost

Shop All Nor-Lake Scientific Products


Description
These multi-functional units offer a cold-storage solution for a variety of clinical needs. Experience a range of innovative features to enhance your work.
- Microprocessor temperature control
- Array of temperature alarms
- Keyed door locks
- Probe access
- Natural hydrocarbon refrigerants
- Auto defrost
Enjoy these versatile features and the convenience of auto defrosting. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Specifications
| Type | Refrigerator/Freezer Combination |
| Capacity (English) Freezer | 1.7 cu. ft. |
| Capacity (English) Refrigerator | 10.5 cu. ft. |
| Capacity (Metric) Freezer | 48 L |
| Capacity (Metric) Refrigerator | 297 L |
| Temperature Range (Freezer) | -15°C to -25°C |
| Temperature Range (Refrigerator) | 2°C to 8°C |
| Door Style | Glass (Refrigerator), Solid (Freezer) |
| No. of Doors | 2 |
| Shelves | 6 Adjustable (Refrigerator); 2 Adjustable (Freezer) |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?