Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kishigo Premium Black Series™ Heavy Duty Vest

Catalog No. 19220852
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Color:
Lime
Size (Metric) Chest:
101.6 to 106.7 cm
111.7 to 116.8 cm
121.9 to 127 cm
132 to 137 cm
142 to 147 cm
152 to 157 cm
Length (Metric):
69.85 cm
73.6 cm
78.12 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color Size (Metric) Chest Length (Metric)
19-220-852 Large Lime 111.7 to 116.8 cm 78.12 cm
19-220-848 2X-Large Lime 132 to 137 cm 78.12 cm
19-220-849 3X-Large Lime 142 to 147 cm 73.6 cm
19-220-850 4X-Large Lime 152 to 157 cm 73.6 cm
19-220-853 Medium Lime 101.6 to 106.7 cm 69.85 cm
19-220-854 X-Large Lime 121.9 to 127 cm 78.12 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-220-852 Supplier Kishigo Supplier No. 1513L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Features zipper front closure reinforced with durable webbing. ML Kishigo™ Premium Black Series™ Heavy Duty Vest is constructed of 100% polyester mesh.

  • Ultra-Cool™ 100% polyester mesh construction
  • Zipper front closure
  • Reflective material (2 in. wide) with 3 in. breathable contrasting color
  • Left and right chest mic tab
  • Reflective trim around arms and piping down sides for added low light visibility (Except for size: Medium)

Pockets:

  • Two lower outside cargo pockets with adjustable flaps and grommets
  • Right chest 2-tier pencil pocket
  • Left chest heavy duty gusseted radio/utility pocket with reflective piping
  • Two inside patch pockets

Compliance

Meets ANSI™ /ISEA 107-2015, Type R, Class 2 standards.

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R, Class 2
Color Lime
Size Large
Material Polyester Mesh
Length (English) 28 in.
Length (Metric) 78.12 cm
Size (English) Chest 44 to 46 in.
No. of Pockets 6
Size (Metric) Chest 111.7 to 116.8 cm
Tape Type 2 in. Reflective stripes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.