Learn More
ML Kishigo Premium Black Series™ Surveyors Vest
Description
- Solid polyester front with mesh back
- Heavy duty black bottom to help maintain a clean appearance
- Zipper front closure reinforced with durable webbing
- 2 in. wide high performance reflective material laminated to 3 in. contrasting color
- Left and right mic tabs (Size small only has left mic tab)
- 2 lapel grommets
- Padded neck for comfort
Specifications
Specifications
| Construction | Solid Front, Mesh Back |
| Certifications/Compliance | ANSI 107 Class 2 |
| Color | Lime |
| Size | Medium |
| Material | Polyester |
| Length (Metric) | 74 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.