Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Heavy Duty Boss Head Clamp
SCI_ED

Catalog No. S13921 Shop All Eisco Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13921 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13921 Supplier Eisco™ Supplier No. PRBH03
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Premium Heavy Duty Boss Head Clamp has thicker than normal 7 mm threaded clamping screws and thicker casting to support more load.

  • Thicker than normal 7 mm threaded clamping screws.
  • Thicker casting to support more load.
  • Accepts up to 16 mm rods.
  • Made of high strength powder coated alloy.
  • All metal constructions to carry heavy loads and prevent torque damage.

Specifications

Autoclavable Autoclavable
Quantity 1 Ea.
Connector Types Bosshead Clamp
Type Bosshead Clamp
Material Alloy
Holds Rods up to 16 mm dia.
Includes 1 Bosshead Clamp
For Use With (Equipment) Support Rods
For Use With (Application) Holding support rods
Diameter (English) Inside 0.6 in.
Height (Metric) 50.8 mm
Height (English) 2 in.
Length (English) 5 in.
Length (Metric) 127 mm
Width (English) 2 in.
Width (Metric) 12.7 cm
Color Blue
Jaw Type Fixed
Diameter (Metric) Inside 16 mm
Sterility Non-sterile
Coating Powder Coating
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.