Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Metal Boss Head Clamp
SCI_ED

Catalog No. S13920 Shop All Eisco Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S13920 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13920 Supplier Eisco™ Supplier No. PRBH02
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for connecting 15mm diameter rods and apparatus in tight places without sacrificing strength.

  • Threaded metal one piece clamping screws
  • Able to hold rods up to 15 mm in diameter
  • Holds rods orthogonal (90 degrees) to one another
  • All metal constructions to carry heavy loads and prevent torque damage

Specifications

Autoclavable Autoclavable
Type Adjustable Clamp
Material Zinc Die Cast, Plastic Coated
Holds Holds rods up to 15 mm diameter
For Use With (Application) Holds rods orthogonal (90 degrees) to one another
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 3.8 in.
Length (Metric) 9.65 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Color Blue
Jaw Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.